BACK SUPPORT XL BLACK XL
BACK SUPPORT XL BLACK XL
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Back Support with Lumbar Pad, Size X-Large, Fits Waist Size 38 In. to 42 In., Width 8 In., Material Mesh, Closure Type Hook and Loop, Colour Black
Technical Specs
- Item Back Support with Lumbar Pad
- Fits Waist Size 38" - 42"
- Material Mesh
- Closure Type Hook and Loop
- Back Support Size X-Large
- Width 9-1/2"
- Suspenders None
- Colour Black
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.82
/ EACH
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.46
/ PAIR
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.70
/ PAIR
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.00
/ EACH