Skip Content
BACK SUPPORT X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK SUPPORT X-LARGE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1UM57
  • Mfr. Model # 1UM57
  • UNSPSC # 46182201
  • CATALOGUE PAGE # 2471
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Back Support with Stay
  • Colour Black
  • Suspenders 1-1/2" Detachable Knit Elastic
  • Width 9"
  • Closure Type Double Hook and Loop
  • Material Elastic
  • Fits Waist Size 38" - 42"
  • Back Support Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list