Skip Content
BACK SUPPORT W/SUSPENDERS,CONTOURED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK SUPPORT W/SUSPENDERS,CONTOURED

OK-1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RUT6
  • Mfr. Model # 3RUT6
  • UNSPSC # 46182201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Colour Black
  • Item Back Support
  • Material Nylon
  • Width 8"
  • Suspenders 1-1/2" Knit Elastic
  • Fits Waist Size 54" - 61"
  • Back Support Size 3X-Large
  • Closure Type Double Overlap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list