BACK SUPPORT S BLACK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BACK SUPPORT S BLACK S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1M702
  • Mfr. Model # 1M702
  • UNSPSC # 46182201
  • CATALOGUE PAGE # 2471
  • Shipping Weight 0.45 lbs

Product Details

Back Support with Lumbar Pad, Size Small, Fits Waist Size 25 In. to 30 In., Width 8 In., Material Mesh, Closure Type Hook and Loop, Colour Black

Technical Specs

  • Colour Black
  • Material Mesh
  • Item Back Support with Lumbar Pad
  • Width 9-1/2"
  • Suspenders None
  • Closure Type Hook and Loop
  • Fits Waist Size 25" - 30"
  • Back Support Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list