BACK SUPPORT PREMIUM W/SUSPENDER S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BACK SUPPORT PREMIUM W/SUSPENDER S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RVC9
  • Mfr. Model # 3RVC9
  • UNSPSC # 46182201
  • CATALOGUE PAGE # 2472
  • Shipping Weight 0.6 lbs

Product Details

Back Support, Size Small, Fits Waist Size 24 In. to 34 In., Width 9 In., Material Elastic, Suspenders 1-1/2 In. Knit Elastic, Closure Type Double Hook-and-Loop, Colour Black

Technical Specs

  • Colour Black
  • Item Back Support
  • Material Elastic
  • Suspenders 1-1/2" Detachable Knit Elastic
  • Width 9"
  • Closure Type Double Hook and Loop
  • Fits Waist Size 24" - 34"
  • Back Support Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list