BACK SUPPORT LUMBAR PAD BLACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BACK SUPPORT LUMBAR PAD BLACK XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6T561
  • Mfr. Model # 6T561
  • UNSPSC # 46182201
  • CATALOGUE PAGE # 2471
  • Shipping Weight 1.49 lbs

Product Details

Back Support with Lumbar Pad, Size X-Large, Fits Waist Size 38 In. to 42 In., Width 8 In., Material Nylon, Closure Type Single Strap, Colour Black

Technical Specs

  • Material Nylon
  • Closure Type Single Strap
  • Item Back Support with Lumbar Pad
  • Colour Black
  • Suspenders None
  • Width 7-5/8"
  • Back Support Size X-Large
  • Fits Waist Size 38" - 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list