Skip Content
BACK SUPPORT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BACK SUPPORT L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1UM61
  • Mfr. Model # 1UM61
  • UNSPSC # 46182201
  • CATALOGUE PAGE # 2471
  • Shipping Weight 0.62 lbs

Product Details

Back Support with Stay, Size Large, Fits Waist Size 34 In. to 38 In., Width 8 In., Material Elastic, Suspenders 1-1/2 In. Knit Elastic, Closure Type Hook and Loop, Colour Hi-Visibility Orange

Technical Specs

  • Item Back Support with Stay
  • Colour Hi-Vis Orange
  • Material Elastic
  • Width 8-1/2"
  • Fits Waist Size 34" - 38"
  • Closure Type Hook and Loop
  • Back Support Size Large
  • Suspenders 1-1/2" Detachable Knit Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list