Skip Content
BACK SUPPORT HVY DUTY W/SUSPENDR XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK SUPPORT HVY DUTY W/SUSPENDR XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RWH5
  • Mfr. Model # 3RWH5
  • UNSPSC # 46182201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Back Support, Size X-Large, Fits Waist Size 40 In. to 45 In., Width 9 In., Material Elastic, Suspenders 1-1/2 In. Knit Elastic, Closure Type Double Hook-and-Loop, Colour Black

Technical Specs

  • Item Back Support
  • Width 9-3/8"
  • Colour Black
  • Material Elastic
  • Suspenders 1-1/2" Detachable Knit Elastic
  • Closure Type Double Hook and Loop
  • Fits Waist Size 40" - 45"
  • Back Support Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list