Skip Content
BACK SUPPORT,CONTOURED W/LUMBAR PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BACK SUPPORT,CONTOURED W/LUMBAR PAD

OK-1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RUZ3
  • Mfr. Model # 3RUZ3
  • UNSPSC # 46182201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Item Back Support
  • Width 9"
  • Material Elastic
  • Closure Type Double Overlap
  • Back Support Size 2X-Large
  • Suspenders 1-1/2" Knit Elastic
  • Fits Waist Size 46" - 56"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list