Skip Content
BACK SUPPORT 4 IN WDE NYLON BLK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK SUPPORT 4 IN WDE NYLON BLK S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RUU4
  • Mfr. Model # 3RUU4
  • UNSPSC # 46182201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Back Support with Foam Core, Size Small, Fits Waist Size 28 In. to 33 In., Width 4 In., Material Nylon Mesh, Closure Type Cam Buckle, Colour Black

Technical Specs

  • Suspenders None
  • Colour Black
  • Closure Type Cam Buckle
  • Item Back Support with Foam Core
  • Width 4"
  • Material Nylon
  • Fits Waist Size 28" - 33"
  • Back Support Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list