BACK SUPPORT 4 IN WDE NYLON BLK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BACK SUPPORT 4 IN WDE NYLON BLK M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RUU3
  • Mfr. Model # 3RUU3
  • UNSPSC # 46182201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

Back Support with Foam Core, Size Medium, Fits Waist Size 31 In. to 36 In., Width 4 In., Material Nylon Mesh, Closure Type Cam Buckle, Colour Black

Technical Specs

  • Colour Black
  • Material Nylon
  • Width 4"
  • Item Back Support with Foam Core
  • Suspenders None
  • Closure Type Cam Buckle
  • Fits Waist Size 31" - 36"
  • Back Support Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list