BACK SUPPORT 4 IN WDE NYLON BLK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BACK SUPPORT 4 IN WDE NYLON BLK L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RUX2
  • Mfr. Model # 3RUX2
  • UNSPSC # 46182201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

Back Support with Foam Core, Size Large, Fits Waist Size 37 In. to 43 In., Width 4 In., Material Nylon Mesh, Closure Type Torque Ring, Colour Black

Technical Specs

  • Colour Black
  • Item Back Support with Foam Core
  • Material Nylon
  • Width 4"
  • Closure Type Torque Ring
  • Suspenders None
  • Back Support Size Large
  • Fits Waist Size 37" - 43"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list