Skip Content
BACK SUPPORT 4 IN WDE NYLON BLK 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK SUPPORT 4 IN WDE NYLON BLK 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RUU6
  • Mfr. Model # 3RUU6
  • UNSPSC # 46182201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Product Details

Back Support with Foam Core, Size 2X-Large, Fits Waist Size 43 In. to 48 In., Width 4 In., Material Nylon Mesh, Closure Type Cam Buckle, Colour Black

Technical Specs

  • Item Back Support with Foam Core
  • Width 4"
  • Colour Black
  • Material Nylon
  • Closure Type Cam Buckle
  • Suspenders None
  • Fits Waist Size 43" - 48"
  • Back Support Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list