BACK STEERMAN SKATES,33,000 LB.,SWI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BACK STEERMAN SKATES,33,000 LB.,SWI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ERK8
  • Mfr. Model # 5ERK8
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 1966
  • Shipping Weight 264.0 lbs

Technical Specs

  • Item Back Steerman Skates
  • Number of Rollers 16
  • Overall Height 7-1/16"
  • Load Capacity 33,000 lbs.
  • Overall Length 41-3/4"
  • Overall Width 15-5/16"
  • Roller Material Polymer Composite, Fitted with Two Shielded Ball Bearings
  • Roller Type Swivel
  • Roller Dia. 5-1/2"
  • Roller Length 3-3/8"
  • Lift Height 6-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list