!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACK STEERMAN SKATES,22,000 LB.,SWI

BACK STEERMAN SKATES,22,000 LB.,SWI

DAYTON

BACK STEERMAN SKATES,22,000 LB.,SWI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACK STEERMAN SKATES,22,000 LB.,SWI

BACK STEERMAN SKATES,22,000 LB.,SWI

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,917.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM5ERK6
  • Mfr. Model # 5ERK6
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Item Back Steerman Machine Roller
  • Deck Length 8 3/4 in
  • Deck Height 4 1/4 in
  • Roller Dia. 3 3/8 in
  • Roller Tread Material Polyurethane
  • Axle Dia. 1 in
  • Caster/Roller Mounting Location Standard
  • Non-Marking Rollers Yes
  • Frame Finish Powder Coated
  • Top Plate Width 8 in
  • Top Plate Thickness 1/4 in
  • Width Across Deck 8 in
  • Handle Length 42 1/2 in
  • Overall Length 82 1/2 in
  • Weight 99 lb
  • Number of Decks 2
  • Load Capacity 22,000 lb
  • Deck Width 10 3/4 in
  • Caster Wheel/Tread Material Nylon
  • Roller Width 3 3/8 in
  • Roller Bearing Type Ball Bearing
  • Caster/Roller Configuration (16) Rollers
  • Non-Marking Casters/Wheels Yes
  • Frame Material Steel
  • Top Plate Length 8 3/4 in
  • Top Plate Surface Rubber Padded
  • Top Plate Type Fixed
  • Colour Red
  • Overall Height 4 3/8 in
  • Overall Width 10 3/4 in
  • Deck LxWxH 8 3/4 in x 10 3/4 in x 4 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list