BACK STEERMAN SKATES,16,500 LB.,SWI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BACK STEERMAN SKATES,16,500 LB.,SWI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ERK4
  • Mfr. Model # 5ERK4
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 1966
  • Shipping Weight 130.0 lbs

Technical Specs

  • Item Back Steerman Skates
  • Load Capacity 16,500 lbs.
  • Number of Rollers 12
  • Overall Height 4-5/16"
  • Overall Length 40"
  • Overall Width 10-3/8"
  • Roller Type Swivel
  • Roller Material Polymer Composite, Fitted with Two Shielded Ball Bearings
  • Roller Length 3-3/8"
  • Lift Height 4-5/16"
  • Roller Dia. 3-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list