Skip Content
BACK PANEL,98-19/32 L X 48 IN. H,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK PANEL,98-19/32 L X 48 IN. H,GR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P424
  • Mfr. Model # 13P424
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.04 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Item Back Panel
  • Material Steel
  • Pallet Rack Accessory Item Aisle Guard
  • Overall Width 98-19/32"
  • Overall Height 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list