Skip Content
BACK PANEL,123-13/16 L X 48 IN. H,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK PANEL,123-13/16 L X 48 IN. H,G

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P425
  • Mfr. Model # 13P425
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.25 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Item Back Panel
  • Material Steel
  • Overall Height 48"
  • Overall Width 123-13/16"
  • Pallet Rack Accessory Item Aisle Guard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list