BACK-OUT PUNCH,W/ HANDLE,7/8 X 15 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BACK-OUT PUNCH,W/ HANDLE,7/8 X 15 I

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12N161
  • Mfr. Model # 12N161
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.81 lbs

Technical Specs

  • Features 15" Hickory Wood Handle, Forged Tool Steel Head, Clear Lacquer Finish, Hand Beveled Striking Face, Heat Treated, Rc 46-58
  • Hole Size (In.) 7/8
  • Type w/ Handle
  • Item Back-Out Punch
  • Function Used For Driving Out Bolts, Rivets, And Pins

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list