Skip Content
BACK OF HAND PROTECT C40 THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK OF HAND PROTECT C40 THINSULATE

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9010W-M
  • Mfr. Model # 9010W-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Cuff Neoprene
  • Colour Black/Yellow
  • Size Medium
  • Application General Purpose/Recreation
  • Item Glove
  • Lining Thinsulate(TM), 40 g
  • Palm Material Microfibre
  • Back Material Spandex
  • Thumb Style Wing
  • Knuckle Padding Material Rubber
  • Stitching Material Cotton
  • Sub-Category Performance Gloves
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list