Skip Content
BACK + END STOP 72X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK + END STOP 72X30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS5W677
  • Mfr. Model # 5W677
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2027
  • Shipping Weight 13.0 lbs

Product Details

Heavy-duty work bench, 30 inch benches, back and end stop, 72 inches x 30 inches.

Technical Specs

  • Item Back and End Stop, 72" x 30"
  • Depth 30"
  • Colour Industrial Gray
  • Finish Powder Coated
  • For Use With 72" W x 30" D workbenches
  • Height 3"
  • Material Steel
  • Includes (2) End Stops, (1) Back Stop and Mounting Hardware
  • Assembly Unassembled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Width 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list