BACK CHAMFERING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BACK CHAMFERING TOOL

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16T455
  • Mfr. Model # 16T455
  • UNSPSC # 23153309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Uncoated
  • Application Back Chamfering Tool For Milling
  • Item Carbide Boring Tool
  • Number of Flutes 4
  • Material 1/32"
  • Overall Length 2-1/2"
  • Thickness 1/8"
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand
  • Cutter Dia. 3/8"
  • Cutting Angle 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list