Skip Content
BACK BOARD PLASTIC 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK BOARD PLASTIC 16IN

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFASBP01
  • Mfr. Model # FASBP01
  • UNSPSC # 42171611
  • CATALOGUE PAGE # 2207
  • Shipping Weight 18.8 lbs

Technical Specs

  • Colour Orange
  • Depth 3"
  • Height 72"
  • Length 72"
  • Weight Capacity 350 lb.
  • Material Plastic
  • Width 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list