Skip Content
BABY CHANGING STATION,HORIZONTAL, S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BABY CHANGING STATION,HORIZONTAL, S

KOALA KARE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ELE7
  • Mfr. Model # 2ELE7
  • UNSPSC # 56101812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.05 lbs

Technical Specs

  • Includes Mounting Hardware and Easy Installation Instructions
  • Item Baby Changing Station
  • Material Polyethylene and 18 Gauge Type 304 Satin Finish Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list