Skip Content
B984 7INX21IN EXIT W/ RUNNING MAN R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B984 7INX21IN EXIT W/ RUNNING MAN R

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114649
  • Mfr. Model # 114649
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Height 7"
  • Item Fire Exit Sign
  • Legend Exit
  • Width 21"
  • Standards 2009 International Building Code and International Fire Code and 2009 NFPA 101: Life Safety Code
  • Legend Style Text and Symbol
  • Thickness 8 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list