Skip Content
B851 5,75HX3 25 PACKAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B851 5,75HX3 25 PACKAGE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50199
  • Mfr. Model # 50199
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Height 5-3/4"
  • Includes Nylon Fasteners
  • Item Danger Tag
  • Width 3"
  • Material Economy Polyester
  • Legend/Background Color Black, Red/White
  • Legend Do Not Operate Production This Lock/Tag May Only Be Removed By
  • Hole Size 3/8"
  • Standards OSHA
  • Reverse Side Legend This Energy Source Has Been Locked Out! Only the Individual Who Signed the Reverse Side May Remove This Lock/Tag. Remarks
  • Withstand Pull Force 50 lb.
  • Header Danger
  • Background Color White
  • Shape Rectangle
  • Legend Color Black
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color White
  • Laminated Yes
  • Header Background Color Black, Red, White
  • Grommet Material Brass
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list