Skip Content
B85,B7569,CLP,L3A,105MMX155MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B85,B7569,CLP,L3A,105MMX155MM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY130768
  • Mfr. Model # 130768
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.125 lbs

Technical Specs

  • Colour Red/Yellow/Blue on White
  • For Use With BBP(R)85 Thermal Transfer Printer (Suggested Ribbon #13511)
  • Item Label Maker Tape
  • Temp. Range -20 Degrees C to 75 Degrees C (-4 Degrees F to 167 Degrees F)
  • Adhesive Permanent Adhesive
  • Width 6.1"
  • Legend GHS/CLP Blank Diamonds On White Layout 3A
  • Standards RoHS Compliant
  • Metal Detectable No
  • Length 4.1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list