B85,B595,WHITE,7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B85,B595,WHITE,7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY132393
  • Mfr. Model # 132393
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.125 lbs

Technical Specs

  • Colour White
  • For Use With BBP(R)85 Thermal Transfer Printer (Suggested Ribbon #13510)
  • Item Label Maker Tape
  • Temp. Range -40 Degrees F to 180 Degrees F (-40 Degrees C to 82 Degrees C)
  • Width 10"
  • Adhesive Permanent Adhesive
  • Standards RoHS Compliant
  • Legend Blank
  • Metal Detectable No
  • Length 7"
  • Labels per Roll 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list