Skip Content
B85,B595,RTK,NFPABIG,6X6,DIECUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B85,B595,RTK,NFPABIG,6X6,DIECUT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY130810
  • Mfr. Model # 130810
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.375 lbs

Technical Specs

  • Colour Red/Yellow/Blue on White
  • For Use With BBP(R)85 Thermal Transfer Printer (Suggested Ribbon #13511)
  • Item Label Maker Tape
  • Temp. Range -40 Degrees F to 180 Degrees F (-40 Degrees C to 82 Degrees C)
  • Material B-595 Vinyl Film
  • Width 6"
  • Adhesive Permanent Adhesive
  • Labels per Roll 95
  • Legend Right-to-Know Diamond
  • Height 6"
  • Standards RoHS Compliant
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list