Skip Content
B85,B595,PREPRNT,OSHACA,10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

B85,B595,PREPRNT,OSHACA,10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY130760
  • Mfr. Model # 130760
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Label Maker Tape
  • Colour Yellow/Black on White
  • For Use With BBP(R)85 Thermal Transfer Printer (Suggested Ribbon #13510)
  • Temp. Range -40 Degrees F to 180 Degrees F (-40 Degrees C to 82 Degrees C)
  • Width 14"
  • Adhesive Permanent Adhesive
  • Legend Caution
  • Standards RoHS Compliant
  • Metal Detectable No
  • Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list