Skip Content
B85,B595,PREPRNT,ANSIWA,7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B85,B595,PREPRNT,ANSIWA,7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY130759
  • Mfr. Model # 130759
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.375 lbs

Technical Specs

  • For Use With BBP(R)85 Thermal Transfer Printer (Suggested Ribbon #13510)
  • Temp. Range -40 Degrees F to 180 Degrees F (-40 Degrees C to 82 Degrees C)
  • Colour Orange/Black on White
  • Item Label Maker Tape
  • Width 10"
  • Adhesive Permanent Adhesive
  • Legend Warning
  • Metal Detectable No
  • Standards RoHS Compliant
  • Length 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list