Skip Content
B85,B595,PREPRNT,ANSIWA,4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B85,B595,PREPRNT,ANSIWA,4X6

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY130758
  • Mfr. Model # 130758
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.125 lbs

Technical Specs

  • Colour Orange/Black on White
  • Item Label Maker Tape
  • For Use With BBP(R)85 Thermal Transfer Printer (Suggested Ribbon #13511)
  • Temp. Range -40 Degrees F to 180 Degrees F (-40 Degrees C to 82 Degrees C)
  • Width 6"
  • Adhesive Permanent Adhesive
  • Legend Warning
  • Standards RoHS Compliant
  • Metal Detectable No
  • Length 4"
  • Labels per Roll 95

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list