Skip Content
B85,B595,PREPRNT,ANSINO,7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B85,B595,PREPRNT,ANSINO,7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY130756
  • Mfr. Model # 130756
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.375 lbs

Technical Specs

  • Item Label Maker Tape
  • Colour Blue on White
  • For Use With BBP(R)85 Thermal Transfer Printer (Suggested Ribbon #13510)
  • Temp. Range -40 Degrees F to 180 Degrees F (-40 Degrees C to 82 Degrees C)
  • Material B-595 Vinyl Film
  • Width 10"
  • Adhesive Permanent Adhesive
  • Labels per Roll 60
  • Legend Notice
  • Height 7"
  • Standards RoHS Compliant
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list