Skip Content
B595 BLK/CL 1.0IN X20FT CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B595 BLK/CL 1.0IN X20FT CART

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY131597
  • Mfr. Model # 131597
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2259
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With BMP41, BMP51, BMP53
  • Material B-595
  • Temp. Range -40 Degrees C to 80 Degrees C
  • Colour Black on Clear
  • Item Continous Label Cartridge
  • Width 1" Cartridge
  • Labels per Roll 1
  • Standards RoHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list