Skip Content
B499 WHT 1.0IN X1.9IN 100 CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B499 WHT 1.0IN X1.9IN 100 CART

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY131600
  • Mfr. Model # 131600
  • UNSPSC # 41122702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With BMP41, BMP51, BMP53
  • Item Label Cartridge
  • Colour Black on White
  • Temp. Range -40 Degrees C to 90 Degrees C (Not For Long Term Outdoor Use)
  • Material B-499
  • Width 1" Cartridge
  • Adhesive Permanent Acrylic
  • Labels per Roll 100
  • Standards UL, RoHS, CSA, DIN, VDE
  • Height 1"
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list