Skip Content
B499 WHT 0.9IN X0.5IN 200 CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

B499 WHT 0.9IN X0.5IN 200 CART

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY133065
  • Mfr. Model # 133065
  • UNSPSC # 41122702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black on White
  • For Use With BMP41, BMP51, BMP53
  • Item Label Cartridge
  • Material B-499
  • Temp. Range -40 Degrees C to 90 Degrees C (Not For Long Term Outdoor Use)
  • Width 1" Cartridge
  • Labels per Roll 90
  • Adhesive Permanent Acrylic
  • Standards UL, RoHS, CSA, DIN, VDE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list