Skip Content
B498 WHT 1.0IN X1.0IN 160 CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B498 WHT 1.0IN X1.0IN 160 CART

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY131590
  • Mfr. Model # 131590
  • UNSPSC # 41122702
  • CATALOGUE PAGE # 1368
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black on White
  • For Use With BMP41, BMP51, BMP53
  • Item Label Cartridge
  • Temp. Range -40 Degrees C to 80 Degrees C
  • Material B-498
  • Width 1" Cartridge
  • Standards UL, RoHS
  • Labels per Roll 160
  • Adhesive Repositionable Rubber Based
  • Height 1"
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list