Skip Content
B428 SLV 1.0IN X0.5IN 480 CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B428 SLV 1.0IN X0.5IN 480 CART

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY131602
  • Mfr. Model # 131602
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black on Silver
  • Item Label Cartridge
  • For Use With BMP41, BMP51, BMP53
  • Temp. Range -40 Degrees C to 120 Degrees C
  • Adhesive Permanent Acrylic
  • Width 1" Cartridge
  • Standards UL, RoHS, CSA, DIN, VDE
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list