Skip Content
B427 WHT 1 X 4 X1 70FT CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B427 WHT 1 X 4 X1 70FT CART

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY131587
  • Mfr. Model # 131587
  • UNSPSC # 39131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Material B-427
  • Item Label Cartridge
  • Colour Black on White/Semiclear
  • For Use With BMP41, BMP51, BMP53
  • Width 1" Cartridge
  • Temp. Range -40 Degrees C to 60 Degrees C
  • Labels per Roll 70
  • Standards UL, RoHS
  • Height 1"
  • Legend Blank
  • Min. Wire Size 0.318"
  • Max. Wire Size 0.850"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list