Skip Content
B427 WHT 1.0 X2.5 X.75 X110FT CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B427 WHT 1.0 X2.5 X.75 X110FT CART

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY131579
  • Mfr. Model # 131579
  • UNSPSC # 39131504
  • CATALOGUE PAGE # 1368
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With BMP41, BMP51, BMP53
  • Colour Black on White/Semiclear
  • Item Label Cartridge
  • Width 1" Cartridge
  • Standards UL, RoHS
  • Material B427
  • Temp. Range -40 Degrees C to 60 Degrees C
  • Labels per Roll 110
  • Height 1"
  • Min. Wire Size 0.239"
  • Legend Blank
  • Max. Wire Size 0.530"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list