B427 WHT 0.25IN X1.10IN 240 CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B427 WHT 0.25IN X1.10IN 240 CART

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY131575
  • Mfr. Model # M-135-427-AW
  • UNSPSC # 39131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With BMP41, BMP51, BMP53
  • Colour Black on White
  • Item Label Cartridge
  • Temp. Range -40 Degrees C to 60 Degrees C
  • Width 3/4" Cartridge
  • Adhesive Permanent Acrylic
  • Standards UL, RoHS
  • Legend Blank
  • Labels per Roll 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list