Skip Content
B422 WHT 1.0IN X0.5IN 480 CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B422 WHT 1.0IN X0.5IN 480 CART

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY131592
  • Mfr. Model # 131592
  • UNSPSC # 55121606
  • CATALOGUE PAGE # 2259
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With BMP41, BMP51, BMP53
  • Colour Black on White
  • Material B-422
  • Item Label Cartridge
  • Temp. Range -40 Degrees C to 100 Degrees C
  • Width 1" Cartridge
  • Adhesive Permanent Acrylic
  • Labels per Roll 480
  • Standards UL, RoHS, CSA
  • Height 1"
  • Legend Blank

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List