B422 WHT 0.75IN X1.50IN 180 CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B422 WHT 0.75IN X1.50IN 180 CART

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY131576
  • Mfr. Model # M-90-422
  • UNSPSC # 55121606
  • CATALOGUE PAGE # 2259
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Label Cartridge
  • Colour Black on White
  • For Use With BMP41, BMP51, BMP53
  • Temp. Range -40 Degrees C to 100 Degrees C
  • Width 3/4" Cartridge
  • Adhesive Permanent Acrylic
  • Standards UL, RoHS, CSA
  • Legend Blank
  • Labels per Roll 180

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list