B324 FIRE EXIT SIGN 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B324 FIRE EXIT SIGN 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78260
  • Mfr. Model # 78260
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fire Extinguisher Sign
  • Height 14"
  • Width 10"
  • Legend Fire Extinguisher
  • Standards OSHA 1910.37
  • Legend Style Text and Symbol
  • Thickness 8.5 Mil
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Header No Header
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Sign Legend Color Red
  • Sign Subject Matter Fire Equipment
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list