Skip Content
B30 RBN R4400 WHT 4.33INX200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B30 RBN R4400 WHT 4.33INX200FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118097
  • Mfr. Model # 118097
  • UNSPSC # 44103112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour White
  • For Use With BBP30 Series
  • Item Ribbon
  • Length 200 ft.
  • Width 4.33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list