Skip Content
B30 B595 WARNING ANSI 2.25INX3.00IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B30 B595 WARNING ANSI 2.25INX3.00IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142187
  • Mfr. Model # 142187
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2261
  • Shipping Weight 1.0 lbs

Product Details

Pre-printed, pre-cut blank sign headers (B-595). Warning.

Technical Specs

  • Item WARNING
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Colour Black/Orange
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Adhesive Yes
  • Width 3.000"
  • Legend Blank
  • Standards RoHS Compliant
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list