Skip Content
B30 B595 NOTICE ANSI 4.00INX6.00IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B30 B595 NOTICE ANSI 4.00INX6.00IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142188
  • Mfr. Model # 142188
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2261
  • Shipping Weight 1.0 lbs

Product Details

Pre-printed, pre-cut blank sign headers (B-595). Notice.

Technical Specs

  • Item NOTICE
  • Colour Blue/White
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Height 4"
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Material Brady B-595 Vinyl Film with Permanent Adhesive
  • Width 6.000"
  • Legend Notice
  • Labels per Roll 175
  • Adhesive Yes
  • Standards RoHS Compliant
  • Metal Detectable No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List