Skip Content
B30 B595 GLD 4IN100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B30 B595 GLD 4IN100FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142003
  • Mfr. Model # 142003
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • For Use With Brady BBP31
  • Colour Gold
  • Item Label Tape Roll
  • Adhesive Yes
  • Temp. Range -40 Degrees to 180 Degrees F
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Width 4"
  • Length 100 ft.
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list