Skip Content
B30 B595 BLK 2.25INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B30 B595 BLK 2.25INX100FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY141988
  • Mfr. Model # 141988
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Label Tape Roll
  • Adhesive Yes
  • For Use With Brady BBP31
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Colour Black
  • Temp. Range -40 Degrees to 180 Degrees F
  • Length 100 ft.
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Width 2-1/4"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list