Skip Content
B30 B581 WHT 4INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B30 B581 WHT 4INX100FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118003
  • Mfr. Model # 118003
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Temp. Range 40 Degrees - 180 Degrees F
  • Adhesive Yes
  • Item Label Tape Roll
  • Colour White
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Label Type Indoor
  • Tape Material Vinyl
  • Length 100 ft.
  • Width 4"
  • Printer Series Compatability BBP30/31/33/35/37
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list